Shop All Honing Brushes
Flex-Hone Tool
BC12120BC FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC)
Mfr # BC12120BC
Zoro # G9930448
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5
- Grit 120
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC12120BC
- Zoro # G9930448
- UPC # 843469118011
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.5 |
Overall Length | 8 |
Bore dia. | 1/2" |
Abrasive Length | 2.50 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 120 |
Abrasive Material | Boron Carbide |
Weight | 0.06 |
Recommended RPM | 900 - 1000 |
Description
Flex-Hone,1/2",12.7mm,120 Grit Boron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 09559 Carbon Steel Bench Wire Wheels 7" Dia x .014" Wire Size x 5/8"Arbor, Wide (1") Face Width, 1-Pack (09559)
- UNITED ABRASIVES/SAIT Grinding WheelT276x14x5811PK10 (22613)
- VSM Abrasive Belt, 36 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 36 Grit, Very Coarse, KK711X, Brown (124621)
- NORTON ABRASIVES Sharpening Stone Kit, 4 Pieces (66253239868)
- FLEX-HONE TOOL BC114400BC FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC114400BC)
- FLEX-HONE TOOL CHB14M18 FLEX-HONE, 0.551" (14mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB14M18)
- FLEX-HONE TOOL BC9M24 FLEX-HONE, 0.354" (9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC9M24)
- FLEX-HONE TOOL GBD900240AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 240 Grit, Aluminum Oxide (AO) (GBD900240AO)
- FLEX-HONE TOOL BC14M12 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC14M12)
- FLEX-HONE TOOL 07584 FLEX-HONE for Firearms For a 9mm Pistol Chamber in 400 Grit Silicon Carbide (07584)
- WEILER CrossFlex Standard Duty Bore Brush 3/4 Diameter 320SC Grit (34177)
- Flex-Hone Tool Honing Brushes