Shop All Honing Brushes
Flex-Hone Tool
BC11M2500CD FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD)
Mfr # BC11M2500CD
Zoro # G1381470
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 11mm
- Grit 2500
- Abrasive Material Diamond
- Grade Fine
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC11M2500CD
- Zoro # G1381470
- UPC # 843469117748
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 11mm |
Overall Length | 8 in |
Hone Length | 2 in |
Abrasive Length | 2 in |
Compatible Bore Diameter - Minimum | 11 mm |
Stem Diameter | 0.14 in |
Compatible Bore Diameter - Maximum | 11 mm |
Details
Item | Flexible Cylinder Hone |
Grit | 2500 |
Abrasive Material | Diamond |
Grade | Fine |
End Marking Color | Blue |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Stem Marking Color | Yellow |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 1,200 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 11 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 2500, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 11 mm, End Marking Color Blue, Grade Fine, Stem Marking Color Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000136526)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100044455)
- SUPERIOR ABRASIVES Center Laps, 1.5x60 deg., A/O, Grit 120 (A016649)
- WOKIN 4-1/2 Inch Flat Cut-Off Wheel Metal And Stainless Steel (760011)
- FLEX-HONE TOOL BC8M120BC FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC8M120BC)
- FLEX-HONE TOOL GBD80012 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD80012)
- FLEX-HONE TOOL BC64M24 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC64M24)
- FLEX-HONE TOOL BC8M800AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC8M800AO)
- FLEX-HONE TOOL BC15824 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC15824)
- FLEX-HONE TOOL BC4M800CD FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 800 Mesh Grit, Diamond (CD) (BC4M800CD)
- FLEX-HONE TOOL BC138800AO FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC138800AO)
- Flex-Hone Tool Honing Brushes