Shop All Honing Brushes
Flex-Hone Tool
BC118LA FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA)
Mfr # BC118LA
Zoro # G9927045
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.125
- Grit 1000/1200
- Abrasive Material Levigated Alumina
- Overall Length 8
- Bore dia. 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC118LA
- Zoro # G9927045
- UPC # 843469117540
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1.125 |
Overall Length | 8 |
Bore dia. | 1-1/8" |
Abrasive Length | 3.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 1000/1200 |
Abrasive Material | Levigated Alumina |
Weight | 0.19 |
Recommended RPM | 900 - 1000 |
Description
Honing Brush,1-1/8 In.,29mm,1000/1200G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113107)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #150 (M-160448)
- NORTON ABRASIVES CutOff Whl, Gemini Rightcut, 5"x.045"x7/8" (66252823603)
- FLEX-HONE TOOL GBD41218 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD41218)
- FLEX-HONE TOOL BC100400 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC100400)
- FLEX-HONE TOOL 08309 FLEX-HONE for Firearms For a 9mm Pistol Chamber in 800 Grit Silicon Carbide (08309)
- FLEX-HONE TOOL GBD41224 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD41224)
- FLEX-HONE TOOL BC30032 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC30032)
- FLEX-HONE TOOL BC200400 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC200400)
- FLEX-HONE TOOL BC151632 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC151632)
- FLEX-HONE TOOL BC8M800CD FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC8M800CD)
- Flex-Hone Tool Honing Brushes