Shop All Honing Brushes
Flex-Hone Tool
BC118800AO FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO)
Mfr # BC118800AO
Zoro # G9927130
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 800
- Abrasive Material Aluminum Oxide
- Overall Length 8 in
- Abrasive Length 3 in
- Stem Marking Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC118800AO
- Zoro # G9927130
- UPC # 843469117489
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Compatible Bore Diameter - Maximum | 1 1/8 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Minimum | 1 1/8 in |
Details
Item | Flexible Cylinder Hone |
Grit | 800 |
Abrasive Material | Aluminum Oxide |
Stem Marking Color | Black |
Primary Material Application | Stainless Steel |
End Marking Color | Blue |
Operating Speed - Maximum | 1,000 RPM |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 800, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 1/8 in, End Marking Color Blue, Stem Marking Color Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT FlapWheel, CA, 8 In Diax1 In Wx1 In AH, 60G (08834123072)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Aluminum Oxide (28008)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 36G, TR, PK25 (11-319142)
- 3M Sanding Belt, 1/2" W, 18" L, 60 Grit, CUBITRON II (3M ABR-947A-60-0.5X18(50))
- FLEX-HONE TOOL GBD41218 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD41218)
- FLEX-HONE TOOL BC55M240AO FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC55M240AO)
- FLEX-HONE TOOL GBD33412 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD33412)
- FLEX-HONE TOOL GBD812120AO FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO) (GBD812120AO)
- FLEX-HONE TOOL GBD1000180AO FLEX-HONE, 10.000" (254mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO) (GBD1000180AO)
- FLEX-HONE TOOL GB33412 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB33412)
- ROBERT LARSON 3 Oz. Honing Oil (340-2600)
- Flex-Hone Tool Honing Brushes