Shop All Honing Brushes
Flex-Hone Tool
BC118320BC FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC)
Mfr # BC118320BC
Zoro # G9926686
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.125
- Grit 320
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC118320BC
- Zoro # G9926686
- UPC # 843469117311
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1.125 |
Overall Length | 8 |
Bore dia. | 1-1/8" |
Abrasive Length | 3.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 320 |
Abrasive Material | Boron Carbide |
Weight | 0.19 |
Recommended RPM | 900 - 1000 |
Description
Honing Brush,1-1/8",29mm,320 Grit,Baron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Dsc 3x1/4 (66254497068)
- CENTURY DRILL & TOOL Century Drill 77221 Cup Brush Nylon Abrasive 2" Dia. Cup Nylon (77221)
- DYNABRADE RED-TRED Eraser, Disc, 92297 (92297)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UR, 2" dia. (7000045980)
- FLEX-HONE TOOL BC21212 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC21212)
- FLEX-HONE TOOL GBD41432 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD41432)
- FLEX-HONE TOOL BC20M32 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC20M32)
- FLEX-HONE TOOL BC122500CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC122500CD)
- FLEX-HONE TOOL BC21818 FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21818)
- FLEX-HONE TOOL BC212800AO FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC212800AO)
- WEILER CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 120SC Grit (34250)
- Flex-Hone Tool Honing Brushes