Shop All Honing Brushes
Flex-Hone Tool
BC118240Z49 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49)
Mfr # BC118240Z49
Zoro # G9926701
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.125
- Grit 240
- Abrasive Material Zirconia Alumina #1549
- Overall Length 8
- Bore dia. 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC118240Z49
- Zoro # G9926701
- UPC # 843469117274
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1.125 |
Overall Length | 8 |
Bore dia. | 1-1/8" |
Abrasive Length | 3.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 240 |
Abrasive Material | Zirconia Alumina #1549 |
Weight | 0.19 |
Recommended RPM | 900 - 1000 |
Description
Honing Brush,1-1/8",29mm,240 Grit,Zinc
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Mini-Dynorbital Disc Pad, 3/4" dia. (54089)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 100 Grit, Fine, Zirconia Alumina, R283 Metalite, Brown (78072710243)
- 3M Polishing Pad 4100N, 12", White, PK5 (4100N 859)
- UNITED ABRASIVES/SAIT Laminated Disc2Ax2120xPK100 (52277)
- FLEX-HONE TOOL BC78800 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC78800)
- FLEX-HONE TOOL BC12180AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC12180AO)
- FLEX-HONE TOOL BC11M12 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11M12)
- FLEX-HONE TOOL BC45M24 FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 240 Grit, Silicon Carbide (SC) (BC45M24)
- FLEX-HONE TOOL 08263 FLEX-HONE for Firearms For a .410 Shotgun Barrel in 400 Grit Silicon Carbide (08263)
- FLEX-HONE TOOL BC11260 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC11260)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft4, 1/2" Nipple, Fits GBD 10.5" to GBD 12" Heavy Duty Woodcore FLEX-HONE (SHAFT4W12NPT)
- Flex-Hone Tool Honing Brushes