Shop All Honing Brushes
Flex-Hone Tool
BC118170200CD FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD)
Mfr # BC118170200CD
Zoro # G1382128
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Grit 170/200
- Abrasive Material Diamond
- Grade Coarse
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC118170200CD
- Zoro # G1382128
- UPC # 843469117144
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1 1/8 in |
Overall Length | 8 in |
Hone Length | 3 in |
Abrasive Length | 3 in |
Compatible Bore Diameter - Minimum | 1 1/8 in |
Compatible Bore Diameter - Maximum | 1 1/8 in |
Stem Diameter | 0.25 in |
Details
Item | Flexible Cylinder Hone |
Grit | 170/200 |
Abrasive Material | Diamond |
Grade | Coarse |
Primary Material Application | Stainless Steel |
End Marking Color | Red |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Operating Speed - Maximum | 1,000 RPM |
Stem Marking Color | Yellow |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Diamond, Grit 170/200, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 1/8 in, End Marking Color Red, Grade Coarse, Stem Marking Color Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, 3/32" Thick, 7/8" Arbor Hole Size (22020)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3 In Dia, 80G, PK80 (61500176070)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (112849)
- 3M CUBITRON Depressed Center Wheel, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic Grain (DCGW)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 14X36, 1/4" Nipple, 36" Overall Length (14X36)
- FLEX-HONE TOOL GBD40032 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD40032)
- FLEX-HONE TOOL GB31224 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB31224)
- FLEX-HONE TOOL BC64M24 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC64M24)
- FLEX-HONE TOOL GBD81212 FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD81212)
- FLEX-HONE TOOL GB418600 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GB418600)
- FLEX-HONE TOOL BC7M800 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC7M800)
- Flex-Hone Tool Honing Brushes