Shop All Honing Brushes
Flex-Hone Tool
BC118120BC FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC)
Mfr # BC118120BC
Zoro # G9926561
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.125
- Grit 120
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC118120BC
- Zoro # G9926561
- UPC # 843469117106
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1.125 |
Overall Length | 8 |
Bore dia. | 1-1/8" |
Abrasive Length | 3.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 120 |
Abrasive Material | Boron Carbide |
Weight | 0.19 |
Recommended RPM | 900 - 1000 |
Description
Honing Brush,1-1/8",29mm,120 Grit,Baron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia 8 Holes PSA Sanding Pad - (Replaces Milwaukee 51-36-7095) (RSP46)
- NORTON ABRASIVES CutOff Wheel, Norton Metal, 7"x.125"x5/8" (07660789005)
- WEILER Flap Disc, Type 27, 7in. dia., 36 Grit (98813)
- ZORO SELECT Carbide Bur, End Cut, 1/4 (19D653)
- FLEX-HONE TOOL BC3460 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC3460)
- FLEX-HONE TOOL GB41824 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB41824)
- FLEX-HONE TOOL GBD312400 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD312400)
- FLEX-HONE TOOL BC8M18 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC8M18)
- FLEX-HONE TOOL BC7M240AO FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC7M240AO)
- FLEX-HONE TOOL BC12400AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 400 Grit, Aluminum Oxide (AO) (BC12400AO)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 120SC Grit (34202)
- Flex-Hone Tool Honing Brushes