Shop All Honing Brushes
Flex-Hone Tool
BC11460 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC)
Mfr # BC11460
Zoro # G9927167
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Abrasive Length 3 in
- Compatible Tool Type Brake Cylinder, Wheel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC11460
- Zoro # G9927167
- UPC # 843469116925
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Compatible Bore Diameter - Minimum | 1 1/4 in |
Compatible Bore Diameter - Maximum | 1 1/4 in |
Stem Diameter | 0.25 in |
Details
Item | Flexible Cylinder Hone |
Grit | 60 |
Abrasive Material | Silicon Carbide |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 1,000 RPM |
End Marking Color | Grey |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 60, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 1/4 in, End Marking Color Grey, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAIT Encore Close High Performance Regular Density Coated Abrasive Flap Disc, 4-1/2 in Dia, 60 Grit, Coar (79118)
- PFERD 5" Diameter PSA Disc - Zirconia Alumina - 80 Grit (47564)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., UF, SC, PK20 (61500176807)
- MALISH Scrubbing Rotary Brush 18", Nylon Plastic Block, Black (813218NP)
- FLEX-HONE TOOL BC17824 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC17824)
- FLEX-HONE TOOL BC122500CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC122500CD)
- FLEX-HONE TOOL BC212600 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC212600)
- FLEX-HONE TOOL GBD120012 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD120012)
- FLEX-HONE TOOL BC8M170200CD FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC8M170200CD)
- FLEX-HONE TOOL BC11418 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11418)
- FLEX-HONE TOOL BC13424 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC13424)
- Flex-Hone Tool Honing Brushes