Shop All Honing Brushes
Flex-Hone Tool
BC114400 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC)
Mfr # BC114400
Zoro # G9926981
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Abrasive Length 3 in
- Stem Diameter 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC114400
- Zoro # G9926981
- UPC # 843469116871
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Minimum | 1 1/4 in |
Compatible Bore Diameter - Maximum | 1 1/4 in |
Details
Item | Flexible Cylinder Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
End Marking Color | Yellow |
Operating Speed - Maximum | 1,000 RPM |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 1/4 in, End Marking Color Yellow, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 4-1/2" x 4-1/2" ProSand Stick & Sand Sanding Sheet 100-Grit, PK 4 (05313)
- MIRKA Q.Silver 6" Grip 15H 1000 (2C-611-1000)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 (A008585)
- CLOVER Silicon Carbide Gel Water, C, 220 Grit (232932)
- FLEX-HONE TOOL GBD50018 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD50018)
- FLEX-HONE TOOL CHB11M18 FLEX-HONE, 0.433" (11mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB11M18)
- FLEX-HONE TOOL 09246 FLEX-HONE for Firearms For a 5.56 NATO Rifle Chamber in 400 Grit Silicon Carbide (09246)
- FLEX-HONE TOOL BC17824 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC17824)
- FLEX-HONE TOOL 08041 FLEX-HONE for Firearms For a .308 Rifle Chamber in 800 Grit Silicon Carbide (08041)
- FLEX-HONE TOOL GBD300400 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD300400)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft6 - GBD 15" thru 18" Heavy Duty Woodcore FLEX-HONE (SHAFT6)
- Flex-Hone Tool Honing Brushes