Shop All Honing Brushes
Flex-Hone Tool
BC114170200CCBN FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN)
Mfr # BC114170200CCBN
Zoro # G8744396
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25
- Grit 170/200 Mesh
- Abrasive Material Cubic Boron Nitride
- Overall Length 8
- Weight 0.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC114170200CCBN
- Zoro # G8744396
- UPC # 843469116659
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1.25 |
Overall Length | 8 |
Abrasive Length | 3.00 |
Details
Item | Bc 1-1/4" 170/200C Mesh Cbn |
Grit | 170/200 Mesh |
Abrasive Material | Cubic Boron Nitride |
Weight | 0.19 |
Recommended RPM | 900 - 1000 |
Description
Bc 1-1/4 In. 170/200C Mesh Cbn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Chang Dsc Backup Pad, 1-1/4D, TR (08834160002)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, Med, TR (7000045888)
- ALC Glass Bead, M, 50 lb. (40107)
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, VF (66261085100)
- FLEX-HONE TOOL BC11212 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11212)
- FLEX-HONE TOOL GBD100018 FLEX-HONE, 10.000" (254mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC) (GBD100018)
- FLEX-HONE TOOL BC1516600 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC1516600)
- FLEX-HONE TOOL BC12240AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC12240AO)
- FLEX-HONE TOOL BC34180BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Boron Carbide (BC) (BC34180BC)
- FLEX-HONE TOOL BC9M18 FLEX-HONE, 0.354" (9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC9M18)
- FLEX-HONE TOOL BC21212 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC21212)
- Flex-Hone Tool Honing Brushes