Shop All Honing Brushes
Flex-Hone Tool
BC112800 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC)
Mfr # BC112800
Zoro # G9927745
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 800
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Abrasive Length 3 in
- Stem Diameter 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC112800
- Zoro # G9927745
- UPC # 843469116529
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Minimum | 1 1/2 in |
Compatible Bore Diameter - Maximum | 1 1/2 in |
Details
Item | Flexible Cylinder Hone |
Grit | 800 |
Abrasive Material | Silicon Carbide |
Primary Material Application | Stainless Steel |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Operating Speed - Maximum | 1,000 RPM |
End Marking Color | Blue |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 800, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 1/2 in, End Marking Color Blue, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398020)
- UNITED ABRASIVES/SAIT Ceramic6in80XVac6HookandLoop50PK (36330)
- 3M 3M 13084 Finesse-It Finishing Material - Gallon, White (7100075517)
- DIABLO 21 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 36 Grit Ultra Coarse 5 pk (DCB321036S05G)
- FLEX-HONE TOOL CHC55M18 FLEX-HONE for Chamfers, 0.217" (5.5mm) bore, 0.031-0.050 Chamfer, 180 Grit (SC) (CHC55M18)
- FLEX-HONE TOOL GBD40018 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD40018)
- FLEX-HONE TOOL GB314800 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 800 Grit, Silicon Carbide (SC) (GB314800)
- FLEX-HONE TOOL BC1212 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC1212)
- FLEX-HONE TOOL BC138800CD FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC138800CD)
- FLEX-HONE TOOL BC3418 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC3418)
- FLEX-HONE TOOL BC34240AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC34240AO)
- Flex-Hone Tool Honing Brushes