Shop All Honing Brushes
Flex-Hone Tool
BC11280 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC)
Mfr # BC11280
Zoro # G9927666
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Abrasive Length 3 in
- Stem Diameter 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC11280
- Zoro # G9927666
- UPC # 843469116512
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Minimum | 1 1/2 in |
Compatible Bore Diameter - Maximum | 1 1/2 in |
Details
Item | Flexible Cylinder Hone |
Grit | 80 |
Abrasive Material | Silicon Carbide |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 1,000 RPM |
End Marking Color | Orange |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 80, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 1/2 in, End Marking Color Orange, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini, 2"x1/8"x3/8", 30560rpm (66243411403)
- PFERD 3x7 Welders Toothbrush - Stainless Wire, Polypro Block (85060)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 60G, White (07660788261)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 3 in., Coarse (76431)
- FLEX-HONE TOOL GBD41218 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD41218)
- FLEX-HONE TOOL GBD512600BC FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 600 Grit, Boron Carbide (BC) (GBD512600BC)
- FLEX-HONE TOOL BC21824 FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC21824)
- FLEX-HONE TOOL BC7M120BC FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC7M120BC)
- FLEX-HONE TOOL BC100600 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC100600)
- FLEX-HONE TOOL BC138800CD FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC138800CD)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 320SC Grit (34241)
- Flex-Hone Tool Honing Brushes