Shop All Honing Brushes
Flex-Hone Tool
BC11260 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC)
Mfr # BC11260
Zoro # G5266502
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5
- Grit 60
- Abrasive Material Silicon Carbide
- Hone Length 3 in
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC11260
- Zoro # G5266502
- UPC # 843469116444
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1.5 |
Hone Length | 3 in |
Overall Length | 8 |
Bore dia. | 1-1/2" |
Abrasive Length | 3.00 |
Compatible Bore Diameter - Maximum | 1 1/2 in |
Stem Diameter | 0.25 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 60 |
Abrasive Material | Silicon Carbide |
Weight | 0.19 |
Recommended RPM | 900 - 1000 |
Operating Speed - Maximum | 1,000 RPM |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 60, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Finesse-it Roloc Sanding Pad TR 28738, 3/4 in, 20/pk (28738)
- DICO Dico 7500087 Deluxe Buffing Kit - 17 Piece (7500087)
- FLEX-HONE TOOL GB45832 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB45832)
- NORTON ABRASIVES CutOff Wheel, Rightcut, 4-1/2"x.040"x7/8" (07660701617)
- FLEX-HONE TOOL BC21232 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC21232)
- FLEX-HONE TOOL BC118600 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC118600)
- FLEX-HONE TOOL BC3418 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC3418)
- FLEX-HONE TOOL GBD81224 FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 240 Grit, Silicon Carbide (SC) (GBD81224)
- FLEX-HONE TOOL BC5M170200CCBN FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC5M170200CCBN)
- FLEX-HONE TOOL BC178800AO FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC178800AO)
- FLEX-HONE TOOL GBD81212 FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD81212)
- Flex-Hone Tool Honing Brushes