Shop All Honing Brushes
Flex-Hone Tool
BC112400 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC)
Mfr # BC112400
Zoro # G9927998
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Abrasive Length 3 in
- End Marking Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC112400
- Zoro # G9927998
- UPC # 843469116390
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Compatible Bore Diameter - Minimum | 1 1/2 in |
Compatible Bore Diameter - Maximum | 1 1/2 in |
Stem Diameter | 0.25 in |
Details
Item | Flexible Cylinder Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
End Marking Color | Yellow |
Operating Speed - Maximum | 1,000 RPM |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 1/2 in, End Marking Color Yellow, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 5 x 7/8, 40 Grit, Zirconia, (42542)
- NORTON ABRASIVES Sanding Sheet, 2-3/4x5, 80 G, PK50 (69957394456)
- DICO PRODUCTS Cushion Sewn Buffing Wheel 1" thick (7000273)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-002110)
- FLEX-HONE TOOL BC7M240AO FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC7M240AO)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 18X36, 1/8" Nipple, 36" Overall Length (18X36)
- FLEX-HONE TOOL GBD314400 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD314400)
- FLEX-HONE TOOL BC6M12 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC6M12)
- FLEX-HONE TOOL BC118170200CD FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC118170200CD)
- FLEX-HONE TOOL BC20M600BC FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC20M600BC)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 120SC Grit (34166)
- Flex-Hone Tool Honing Brushes