Shop All Honing Brushes
Flex-Hone Tool
BC11232 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC)
Mfr # BC11232
Zoro # G3286114
original price:
$40.59
10% off
new price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC11232
- Zoro # G3286114
- UPC # 843469116338
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1.5 |
Overall Length | 8 |
Hone Length | 3 in |
Bore dia. | 1-1/2" |
Abrasive Length | 3.00 |
Compatible Bore Diameter - Maximum | 1 1/2 in |
Stem Diameter | 0.25 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Weight | 0.19 |
Recommended RPM | 900 - 1000 |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Operating Speed - Maximum | 1,000 RPM |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Extra Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Blade Holder, Steel, F Series (153-29005)
- SCOTCH-BRITE Quick Change Disc, 4in. Dia. (61500070687)
- NORTON ABRASIVES 6" dia. 1" thick 5/8 arbor Grinding Wheel (66252809563)
- NORTON ABRASIVES Cloth Sanding Belt, 3x21", AO, 50 Grit, Package Quantity 5, 3" W, 21" L, Aluminum Oxide, 50 Grit (07660701740)
- FLEX-HONE TOOL BC100600BC FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC100600BC)
- FLEX-HONE TOOL BC13424 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC13424)
- FLEX-HONE TOOL GBDH80018 Woodcore FLEX-HONE, 8.000" (203mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC) (GBDH80018)
- FLEX-HONE TOOL BC7M800 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC7M800)
- FLEX-HONE TOOL BC95M60BC FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 60 Grit, Boron Carbide (BC) (BC95M60BC)
- FLEX-HONE TOOL BC10M18 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC10M18)
- WEILER CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 180SC Grit (34251)
- Flex-Hone Tool Honing Brushes