Shop All Honing Brushes
Flex-Hone Tool
BC112180Z25 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 180 Grit, Zirconia Alumina #1525 (Z25)
Mfr # BC112180Z25
Zoro # G9927709
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5
- Grit 180
- Abrasive Material Zirconia Alumina #1525
- Overall Length 8
- Bore dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC112180Z25
- Zoro # G9927709
- UPC # 843469116222
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1.5 |
Overall Length | 8 |
Bore dia. | 1-1/2" |
Abrasive Length | 3.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 180 |
Abrasive Material | Zirconia Alumina #1525 |
Weight | 0.19 |
Recommended RPM | 900 - 1000 |
Description
Honing Brush,1-1/2 In.,38mm,180 Grit,Zinc
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Blade Diamond Turbo 4-1/2In (937341OR)
- 3M Paper Disc, Gold, Fine, 100 Grit, 6 in., PK50 (7000119580)
- CORDOVA Sandpaper Grip, Black Double Dipped, PK/12 (5114SJ)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit (66261136196)
- FLEX-HONE TOOL GBD334400 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD334400)
- FLEX-HONE TOOL BC100400 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC100400)
- FLEX-HONE TOOL GBD500400 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD500400)
- FLEX-HONE TOOL BC21418 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21418)
- FLEX-HONE TOOL BC7818 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC7818)
- FLEX-HONE TOOL BC30012 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC30012)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 120SC Grit (34294)
- Flex-Hone Tool Honing Brushes