Shop All Honing Brushes
Flex-Hone Tool
BC11218 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC)
Mfr # BC11218
Zoro # G3391394
original price:
$30.73
5% off
new price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Hone Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC11218
- Zoro # G3391394
- UPC # 843469116192
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1.5 |
Hone Length | 3 in |
Overall Length | 8 |
Bore dia. | 1-1/2" |
Abrasive Length | 3.00 |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Maximum | 1 1/2 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Weight | 0.19 |
Recommended RPM | 900 - 1000 |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Operating Speed - Maximum | 1,000 RPM |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Medium, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF7)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22614)
- VSM Abrasive Belt, 220 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 220 Grit, Very Fine, Aluminum Oxide (30709)
- DYNABRADE Foam-Backed Sanding Pad, 8" dia. (50829)
- FLEX-HONE TOOL BC4M170200CCBN FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC4M170200CCBN)
- FLEX-HONE TOOL BC13824 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC13824)
- FLEX-HONE TOOL 07584 FLEX-HONE for Firearms For a 9mm Pistol Chamber in 400 Grit Silicon Carbide (07584)
- FLEX-HONE TOOL GBD900180AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO) (GBD900180AO)
- FLEX-HONE TOOL GBD900120Z25 FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Zirconia Alumina #1525 (Z25) (GBD900120Z25)
- FLEX-HONE TOOL BC316170200CD FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 170/200 Mesh Grit, Diamond (CD) (BC316170200CD)
- BRM CARBIDE FLEX HONE 1-1/4IN BRUSH (BC11418)
- Flex-Hone Tool Honing Brushes