Shop All Honing Brushes
Flex-Hone Tool
BC10M800 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC)
Mfr # BC10M800
Zoro # G9929991
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 800
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Abrasive Length 2 in
- End Marking Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC10M800
- Zoro # G9929991
- UPC # 843469116024
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 2 in |
Compatible Bore Diameter - Maximum | 10 mm |
Stem Diameter | 0.14 in |
Compatible Bore Diameter - Minimum | 10 mm |
Details
Item | Flexible Cylinder Hone |
Grit | 800 |
Abrasive Material | Silicon Carbide |
End Marking Color | Blue |
Operating Speed - Maximum | 1,200 RPM |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 10 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 800, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 10 mm, End Marking Color Blue, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 5/8" dia. (05085)
- FLEX-HONE TOOL BC15812 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC15812)
- UNITED ABRASIVES/SAIT Grinding WheelT275x14x5811PK10 (20175)
- CONTINENTAL ABRASIVES 5" 400 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8400)
- FLEX-HONE TOOL GB45832 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB45832)
- FLEX-HONE TOOL BC1516600 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC1516600)
- FLEX-HONE TOOL BC25818 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC25818)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft4, 1/2" Nipple, Fits GBD 10.5" to GBD 12" Heavy Duty Woodcore FLEX-HONE (SHAFT4W12NPT)
- FLEX-HONE TOOL GBD80012 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD80012)
- FLEX-HONE TOOL GBD81224 FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 240 Grit, Silicon Carbide (SC) (GBD81224)
- FLEX-HONE TOOL GBD412600 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GBD412600)
- Flex-Hone Tool Honing Brushes