Shop All Honing Brushes
Flex-Hone Tool
BC10M60Z25 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 60 Grit, Zirconia Alumina #1525 (Z25)
Mfr # BC10M60Z25
Zoro # G9929958
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.394
- Grit 60
- Abrasive Material Zirconia Alumina #1525
- Overall Length 8
- Bore dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC10M60Z25
- Zoro # G9929958
- UPC # 843469116000
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.394 |
Overall Length | 8 |
Bore dia. | 10mm |
Abrasive Length | 2.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 60 |
Abrasive Material | Zirconia Alumina #1525 |
Weight | 0.06 |
Recommended RPM | 1000 - 1200 |
Description
Flex-Hone,10mm,0.394",60 Zirc Alum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Aluminator Grinding Disc 5 X 7/8 T27 Aluminator Grind A36 (770002)
- NORTON ABRASIVES Gemini Flaring Cup Wheel, 5 In Diax2 In T, AO, 16G (66252809598)
- GATOR FINISHING Zip SilicaCut Drywall Hook and Loop Sandpaper Sheets, 220 Very Fine Grit (7160)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843207)
- FLEX-HONE TOOL BC10M12 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC10M12)
- FLEX-HONE TOOL GB41832 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB41832)
- FLEX-HONE TOOL BC7M800 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC7M800)
- FLEX-HONE TOOL BC200600 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC200600)
- FLEX-HONE TOOL BC4M800CD FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 800 Mesh Grit, Diamond (CD) (BC4M800CD)
- FLEX-HONE TOOL BC11824 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11824)
- FLEX-HONE TOOL BC95M320AO FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 320 Grit, Aluminum Oxide (AO) (BC95M320AO)
- Flex-Hone Tool Honing Brushes