Shop All Honing Brushes
Flex-Hone Tool
BC10M170200CD FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD)
Mfr # BC10M170200CD
Zoro # G900443133
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10mm
- Grit 170/200
- Abrasive Material Diamond
- Grade Coarse
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC10M170200CD
- Zoro # G900443133
- UPC # 843469115737
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 10mm |
Overall Length | 8 in |
Hone Length | 2 in |
Abrasive Length | 2 in |
Stem Diameter | 0.14 in |
Compatible Bore Diameter - Maximum | 10 mm |
Compatible Bore Diameter - Minimum | 10 mm |
Details
Item | Flexible Cylinder Hone |
Grit | 170/200 |
Abrasive Material | Diamond |
Grade | Coarse |
End Marking Color | Red |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Stem Marking Color | Yellow |
Operating Speed - Maximum | 1,200 RPM |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 10 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 170/200, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 10 mm, End Marking Color Red, Grade Coarse, Stem Marking Color Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 108 in L, 80 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (07660760082)
- RAYTECH Strainer Assembly, For Use W/5UJH1, 5UJH5 (23-114)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149547)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002703)
- FLEX-HONE TOOL BC25812 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC25812)
- FLEX-HONE TOOL 08263 FLEX-HONE for Firearms For a .410 Shotgun Barrel in 400 Grit Silicon Carbide (08263)
- FLEX-HONE TOOL BC55M170200CCBN FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC55M170200CCBN)
- FLEX-HONE TOOL GBD50018 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD50018)
- FLEX-HONE TOOL BC30018 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC30018)
- FLEX-HONE TOOL BC8M120BC FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC8M120BC)
- FLEX-HONE TOOL BC8M170200CD FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC8M170200CD)
- Flex-Hone Tool Honing Brushes