Shop All Honing Brushes
Flex-Hone Tool
BC100LA FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA)
Mfr # BC100LA
Zoro # G9929571
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1
- Grit 1000/1200
- Abrasive Material Levigated Alumina
- Grade Extra Fine
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC100LA
- Zoro # G9929571
- UPC # 843469115652
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1 |
Overall Length | 8 |
Bore dia. | 1" |
Abrasive Length | 3.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 1000/1200 |
Abrasive Material | Levigated Alumina |
Grade | Extra Fine |
Weight | 0.13 |
Recommended RPM | 900 - 1000 |
Description
Flex-Hone,1",25.4mm,Levigated Alum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO SH-41L3, CARBIDE BUR SGL CUT - MAGNUM (7H41L3SC)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SB-1 (24212)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4-20 Shank, 80G (12294)
- VULCAN Blade Diamond Turbo 4-1/2In (937341OR)
- FLEX-HONE TOOL GBD800400 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD800400)
- FLEX-HONE TOOL GBD60018 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD60018)
- FLEX-HONE TOOL BC11260 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC11260)
- FLEX-HONE TOOL BC9M18 FLEX-HONE, 0.354" (9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC9M18)
- FLEX-HONE TOOL BC55M32 FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC55M32)
- FLEX-HONE TOOL BC12120BC FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC12120BC)
- FLEX-HONE TOOL BC12M12 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC12M12)
- Flex-Hone Tool Honing Brushes