Shop All Honing Brushes
Flex-Hone Tool
BC100600BC FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC)
Mfr # BC100600BC
Zoro # G9929696
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1
- Grit 600
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC100600BC
- Zoro # G9929696
- UPC # 843469115539
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1 |
Overall Length | 8 |
Bore dia. | 1" |
Abrasive Length | 3.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 600 |
Abrasive Material | Boron Carbide |
Weight | 0.13 |
Recommended RPM | 900 - 1000 |
Description
Flex-Hone,1",25.4mm,600 Grit Boron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Ceramic, 37x75", PK2, Coated, 37" W, 75" L, 60 Grit, Medium, Ceramic, XK870X (283421)
- CGW ABRASIVES Depressed Ctr Whl, 5x0.045x7/8, T27 (45006)
- MARCO 1-1/2" ID Brass Abrasive Blast Hose Coupling (10QBR4)
- SCOTCH-BRITE Radial Bristle Disc, SR, 2 In Dia, PK40 (7000000770)
- FLEX-HONE TOOL GBD60012 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD60012)
- FLEX-HONE TOOL BC11412 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11412)
- FLEX-HONE TOOL BC6M800CD FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC6M800CD)
- FLEX-HONE TOOL BC178800AO FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC178800AO)
- FLEX-HONE TOOL BC58170200CD FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC58170200CD)
- FLEX-HONE TOOL CHC55M18 FLEX-HONE for Chamfers, 0.217" (5.5mm) bore, 0.031-0.050 Chamfer, 180 Grit (SC) (CHC55M18)
- FLEX-HONE TOOL BC10032 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC10032)
- Flex-Hone Tool Honing Brushes