Shop All Honing Brushes
Flex-Hone Tool
BC10020 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 20 Grit, Silicon Carbide (SC)
Mfr # BC10020
Zoro # G9929355
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 20
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Abrasive Length 3 in
- Compatible Bore Diameter - Minimum 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC10020
- Zoro # G9929355
- UPC # 843469115287
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Compatible Bore Diameter - Minimum | 1 in |
Stem Diameter | 0.23 in |
Compatible Bore Diameter - Maximum | 1 in |
Details
Item | Flexible Cylinder Hone |
Grit | 20 |
Abrasive Material | Silicon Carbide |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Operating Speed - Maximum | 1,000 RPM |
Primary Material Application | Stainless Steel |
End Marking Color | Brown |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.23 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 20, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 in, End Marking Color Brown, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD Blade Sharpening and Balancing Kit 3 pc (490-850-0006)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442955)
- PFERD 9" Roller Refill, 3/8" Pile - Polyester Knit, PVC Core (89756)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838897)
- FLEX-HONE TOOL GBD41224 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD41224)
- FLEX-HONE TOOL GBD700400 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD700400)
- FLEX-HONE TOOL GBD31424 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD31424)
- FLEX-HONE TOOL BC200800AO FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC200800AO)
- FLEX-HONE TOOL BC34120AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Aluminum Oxide (AO) (BC34120AO)
- FLEX-HONE TOOL GBD41418 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD41418)
- FLEX-HONE TOOL BC11M24 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11M24)
- Flex-Hone Tool Honing Brushes