Shop All Honing Brushes
Flex-Hone Tool
BC100170200CD FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD)
Mfr # BC100170200CD
Zoro # G500443175
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Grit 170/200
- Abrasive Material Diamond
- Grade Coarse
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC100170200CD
- Zoro # G500443175
- UPC # 843469115225
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1 in |
Overall Length | 8 in |
Hone Length | 3 in |
Abrasive Length | 3 in |
Compatible Bore Diameter - Maximum | 1 in |
Stem Diameter | 0.23 in |
Compatible Bore Diameter - Minimum | 1 in |
Details
Item | Flexible Cylinder Hone |
Grit | 170/200 |
Abrasive Material | Diamond |
Grade | Coarse |
End Marking Color | Red |
Primary Material Application | Stainless Steel |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Stem Marking Color | Yellow |
Operating Speed - Maximum | 1,000 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.23 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Diamond, Grit 170/200, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 in, End Marking Color Red, Grade Coarse, Stem Marking Color Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370798)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 3/32" x 1/2" x 1/8" Shank - SC-41 (23182)
- SUPERIOR STEEL 3" Wire Wheel 1/4" Shank - Knotted Wire 20,000 RPM (S1867)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 240G, Brown (66261126282)
- FLEX-HONE TOOL BC55M32 FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC55M32)
- FLEX-HONE TOOL BC25812 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC25812)
- FLEX-HONE TOOL GBD51218 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD51218)
- FLEX-HONE TOOL GBD40012 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD40012)
- FLEX-HONE TOOL BC8M24 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC8M24)
- FLEX-HONE TOOL BC11M12 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11M12)
- FLEX-HONE TOOL BC30018 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC30018)
- Flex-Hone Tool Honing Brushes