Shop All Honing Brushes
Flex-Hone Tool
09246 FLEX-HONE for Firearms For a 5.56 NATO Rifle Chamber in 400 Grit Silicon Carbide
Mfr # 09246
Zoro # G1918850
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 15/64 in
- Grit 400
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # 09246
- Zoro # G1918850
- UPC # 843469101075
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 15/64 in |
Overall Length | 12 in |
Hone Length | 2 in |
Abrasive Length | 2 in |
Stem Diameter | 0.13 in |
Details
Item | Rifle Chamber Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
For Use With | Chambers |
Compatible Firearm Caliber | 5.56 NATO |
Operating Speed - Maximum | 1,200 RPM |
Primary Material Application | Stainless Steel |
End Marking Color | Yellow |
Description
Rifle Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 5.56 NATO, Stem Diameter 0.13 in, Abrasive Length 2 in, Overall Length 12 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Yellow, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 5/8" X 2" With 1/4" Shank Sanding Drum Nut Lock Type (SD-010032-04NL)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit (46212)
- SUPERIOR PADS AND ABRASIVES Aftermarket 5 Inch Dia 8 Vacuum Holes Hook & Loop Sanding Pad Replaces Dewalt N329079 & DWE6420 Pad (RSP54)
- 3M Buffing Pad, 5-1/4 in. (02362B)
- FLEX-HONE TOOL BC64M800CD FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC64M800CD)
- FLEX-HONE TOOL GBD900120AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO) (GBD900120AO)
- FLEX-HONE TOOL GBD120012 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD120012)
- FLEX-HONE TOOL GB33432 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB33432)
- FLEX-HONE TOOL GBD90012 FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD90012)
- FLEX-HONE TOOL BC13424 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC13424)
- FLEX-HONE TOOL BC100170200CD FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC100170200CD)
- Flex-Hone Tool Honing Brushes