Shop All Honing Brushes
Flex-Hone Tool
08949 FLEX-HONE for Firearms For a 7.62X39mm SAAMI Rifle Chamber in 400 Grit Silicon Carbide
Mfr # 08949
Zoro # G1918555
original price:
$46.69
14% off
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16 in
- Grit 400
- Abrasive Material Silicon Carbide
- Grade Coarse
- Hone Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # 08949
- Zoro # G1918555
- UPC # 843469101051
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 5/16 in |
Hone Length | 1 1/4 in |
Overall Length | 8 in |
Abrasive Length | 1 1/4 in |
Stem Diameter | 0.14 in |
Details
Item | Rifle Chamber Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
For Use With | Chambers |
Operating Speed - Maximum | 1,200 RPM |
End Marking Color | Yellow |
Primary Material Application | Stainless Steel |
Compatible Firearm Caliber | 7.62x39 mm SAAMI |
Description
Rifle Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 7.62x39 mm SAAMI, Stem Diameter 0.14 in, Abrasive Length 1 1/4 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Yellow, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC118170200CD FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC118170200CD)
- 3M Disc Sanding Power 5In 60 Grit (27254)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 1D (1RWH1)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072722543)
- FLEX-HONE TOOL GB41832 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB41832)
- FLEX-HONE TOOL BC114170200CCBN FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC114170200CCBN)
- FLEX-HONE TOOL CHC55M18 FLEX-HONE for Chamfers, 0.217" (5.5mm) bore, 0.031-0.050 Chamfer, 180 Grit (SC) (CHC55M18)
- FLEX-HONE TOOL BC100170200CD FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC100170200CD)
- FLEX-HONE TOOL BC1224 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC1224)
- FLEX-HONE TOOL GBD30018 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD30018)
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 240SC Grit (34151)
- Flex-Hone Tool Honing Brushes