Shop All Honing Brushes
Flex-Hone Tool
08309 FLEX-HONE for Firearms For a 9mm Pistol Chamber in 800 Grit Silicon Carbide
Mfr # 08309
Zoro # G200443079
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 23/64 in
- Grit 800
- Abrasive Material Silicon Carbide
- Grade Fine
- Hone Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # 08309
- Zoro # G200443079
- UPC # 843469101006
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 23/64 in |
Hone Length | 1-5/8 in |
Overall Length | 8 in |
Abrasive Length | 13/16 in |
Stem Diameter | 0.13 in |
Details
Item | Pistol Chamber Hone |
Grit | 800 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
For Use With | Chambers |
End Marking Color | Blue |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Compatible Firearm Caliber | 9 mm |
Primary Material Application | Stainless Steel |
Description
Pistol Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 9 mm, Stem Diameter 0.13 in, Abrasive Length 13/16 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 800, Compatible Tool Type CNC Machine, Drill, Drill Press, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Blue, Grade Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Unitized Wheel Mandrel 28851, 2-3/8inx1/4inx3/4inx1 in, 5/pk (28851)
- SUPERIOR PADS AND ABRASIVES 150 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD588P)
- CENTURY DRILL & TOOL Resin Fiber Disc, 4-1/2in., 24 Grit, 3Pk (75000)
- 3M Sanding Sheet, 40x2 In, M74 G, Diamond (7010308018)
- FLEX-HONE TOOL GB41824 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB41824)
- FLEX-HONE TOOL BC3420BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 20 Grit, Boron Carbide (BC) (BC3420BC)
- FLEX-HONE TOOL BC4M800CD FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 800 Mesh Grit, Diamond (CD) (BC4M800CD)
- FLEX-HONE TOOL BC114400 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC114400)
- FLEX-HONE TOOL GBD40018 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD40018)
- FLEX-HONE TOOL GBD600400 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD600400)
- FLEX-HONE TOOL GBD31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD31232)
- Flex-Hone Tool Honing Brushes