Shop All Honing Brushes
Flex-Hone Tool
08263 FLEX-HONE for Firearms For a .410 Shotgun Barrel in 400 Grit Silicon Carbide
Mfr # 08263
Zoro # G1919587
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.41
- Grit 400
- Abrasive Material Silicon Carbide
- Grade Coarse
- For Use With Shotgun Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # 08263
- Zoro # G1919587
- UPC # 843469100894
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.41 |
Hone Length | 2 1/4 in |
Overall Length | 34 |
Bore dia. | 0.41" |
Abrasive Length | 2.250 |
Stem Diameter | 0.19 in |
Compatible Bore Diameter - Maximum | 7/16 in |
Details
Item | Flexible Short Gun Barrel Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
For Use With | Shotgun Barrel |
Weight | 0.22 |
Type | .410 |
Recommended RPM | 1000 - 1200 |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Compatible Firearm Caliber | .41 |
Description
Shotgun Barrel Hone, Compatible Bore Diameter - Maximum 7/16 in, Compatible Firearm Caliber .41, Stem Diameter 0.19 in, Abrasive Length 2 1/4 in, Overall Length 34 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type CNC Machine, Drill, Drill Press, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" x .060" TIGER ZIRC Type 1 Cut-Off Wheel, Z60T, 7/8" A.H. (58003)
- MIRKA Sanding Belt, 3" W, 24" L, 80 Grit, Hiolit X (57-3-24-080T)
- DIABLO Fiber Disc, 4-1/2", 24G, PK4 (DCF045024S04G)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- FLEX-HONE TOOL BC21232 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC21232)
- FLEX-HONE TOOL BC214180BC FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Boron Carbide (BC) (BC214180BC)
- FLEX-HONE TOOL BC6M32 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC6M32)
- FLEX-HONE TOOL BC4M240AO FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 240 Grit, Aluminum Oxide (AO) (BC4M240AO)
- FLEX-HONE TOOL GBD40032 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD40032)
- FLEX-HONE TOOL BC5M240AO FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC5M240AO)
- FLEX-HONE TOOL GBD80018 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD80018)
- Flex-Hone Tool Honing Brushes