Shop All Honing Brushes
Flex-Hone Tool
07411 FLEX-HONE for Firearms For a .50 BMG Rifle Chamber in 800 Grit Silicon Carbide
Mfr # 07411
Zoro # G1919149
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Grit 800
- Abrasive Material Silicon Carbide
- Grade Fine
- Hone Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # 07411
- Zoro # G1919149
- UPC # 843469100801
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1/2 in |
Hone Length | 4 in |
Overall Length | 12 in |
Abrasive Length | 4 in |
Stem Diameter | 0.17 in |
Details
Item | Rifle Chamber Hone |
Grit | 800 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
For Use With | Chambers |
Primary Material Application | Stainless Steel |
Compatible Firearm Caliber | .50 BMG |
End Marking Color | Blue |
Operating Speed - Maximum | 1,000 RPM |
Description
Rifle Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber .50 BMG, Stem Diameter 0.17 in, Abrasive Length 4 in, Overall Length 12 in, Abrasive Material Silicon Carbide, Grit 800, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Blue, Grade Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Multi-Hole Sanding Pad, Rubber, Black, 5 (RSM5215)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, A3, Reg, 80G (39405)
- CGW ABRASIVES Grinding Whl, 14x2x5, R/2-8x3/8 (37752)
- MIRKA Sanding Sheet, 9X11", P180, PK50 (23-104-180)
- FLEX-HONE TOOL GBD51218 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD51218)
- FLEX-HONE TOOL 07584 FLEX-HONE for Firearms For a 9mm Pistol Chamber in 400 Grit Silicon Carbide (07584)
- FLEX-HONE TOOL BC20024 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC20024)
- FLEX-HONE TOOL BC118LA FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC118LA)
- FLEX-HONE TOOL GBD60012 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD60012)
- FLEX-HONE TOOL BC8M32 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC8M32)
- FLEX-HONE TOOL BC316170200CD FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 170/200 Mesh Grit, Diamond (CD) (BC316170200CD)
- Flex-Hone Tool Honing Brushes