Shop All Honing Brushes
Flex-Hone Tool
07410 FLEX-HONE for Firearms For a .50 BMG Rifle Chamber in 400 Grit Silicon Carbide
Mfr # 07410
Zoro # G1919447
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 0.5
- Grit 400
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # 07410
- Zoro # G1919447
- UPC # 843469100795
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.5 |
Overall Length | 12 |
Hone Length | 4 in |
Bore dia. | 1/2" |
Abrasive Length | 4.000 |
Stem Diameter | 0.17 in |
Compatible Bore Diameter - Maximum | 1/2 in |
Details
Item | Flexible Hone For Rifle Chamber |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
For Use With | Rifle Chamber |
Weight | 0.08 |
Recommended RPM | 900 - 1000 |
Type | .50 BMG |
Compatible Firearm Caliber | .50 BMG |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Primary Material Application | Brass |
Description
Rifle Chamber Hone, Compatible Bore Diameter - Maximum 1/2 in, Compatible Firearm Caliber .50 BMG, Stem Diameter 0.17 in, Abrasive Length 4 in, Overall Length 12 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type CNC Machine, Drill, Drill Press, Primary Material Application Brass, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/4 (46101)
- DICO Buffing Compound, Clamshell, White, 7.5 in. (529-WR1-B)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-002516)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 80 Grit (40736)
- FLEX-HONE TOOL GB41832 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB41832)
- FLEX-HONE TOOL BC200600BC FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC200600BC)
- FLEX-HONE TOOL BC64M24 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC64M24)
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 60 Grit Zirconia Alumina #1525 Coarse (RMFH60Z25)
- FLEX-HONE TOOL GBD30024 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD30024)
- FLEX-HONE TOOL BC8M800CD FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC8M800CD)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Diameter 320SC Grit (34144)
- Flex-Hone Tool Honing Brushes