Shop All Honing Brushes
Flex-Hone Tool
07409 FLEX-HONE for Firearms For a .30-06 Rifle Chamber in 400 Grit Silicon Carbide
Mfr # 07409
Zoro # G1918939
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.308
- Grit 400
- Abrasive Material Silicon Carbide
- Grade Coarse
- For Use With Rifle Chamber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # 07409
- Zoro # G1918939
- UPC # 843469100788
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.308 |
Overall Length | 12 |
Hone Length | 2 1/2 in |
Bore dia. | 5/16" |
Abrasive Length | 2.500 |
Stem Diameter | 0.17 in |
Compatible Bore Diameter - Maximum | 5/16 in |
Details
Item | Flexible Hone For Rifle Chamber |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
For Use With | Rifle Chamber |
Weight | 0.06 |
Recommended RPM | 1000 - 1200 |
Type | .30-06 |
Primary Material Application | Stainless Steel |
Compatible Firearm Caliber | .30-06 |
Operating Speed - Maximum | 1,200 RPM |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Rifle Chamber Hone, Compatible Bore Diameter - Maximum 5/16 in, Compatible Firearm Caliber .30-06, Stem Diameter 0.17 in, Abrasive Length 2 1/2 in, Overall Length 12 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2x3/8in, 60G (61463624402)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843233)
- DISCO Conditioning Discs, Med, 2", Maroon, PK50 (15095PK)
- BIG HORN 200/400 Grit Double Sided Diamond Sharpener with Handle (19396)
- FLEX-HONE TOOL GBD700400 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD700400)
- FLEX-HONE TOOL BC1218 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC1218)
- FLEX-HONE TOOL BC4M240AO FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 240 Grit, Aluminum Oxide (AO) (BC4M240AO)
- FLEX-HONE TOOL BC11824 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11824)
- FLEX-HONE TOOL BC278240AO FLEX-HONE, 2.875" (73mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC278240AO)
- FLEX-HONE TOOL 08041 FLEX-HONE for Firearms For a .308 Rifle Chamber in 800 Grit Silicon Carbide (08041)
- FLEX-HONE TOOL GBD412400 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD412400)
- Flex-Hone Tool Honing Brushes