Shop All Honing Brushes
Flex-Hone Tool
06459 FLEX-HONE for Firearms For a 12 Gauge Shotgun Chamber in 400 Grit Silicon Carbide
Mfr # 06459
Zoro # G1919535
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.81
- Grit 400
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # 06459
- Zoro # G1919535
- UPC # 843469100665
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.81 |
Overall Length | 12 |
Hone Length | 2 1/2 in |
Bore dia. | 12 ga. |
Abrasive Length | 2.500 |
Stem Diameter | 0.19 in |
Compatible Bore Diameter - Maximum | 13/16 in |
Details
Item | Flexible Chamber Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
For Use With | Shotgun Chamber |
Weight | 0.1 |
Type | 12 Gauge |
Recommended RPM | 900 - 1000 |
Compatible Firearm Caliber | 12 Gauge |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Shotgun Chamber Hone, Compatible Bore Diameter - Maximum 13/16 in, Compatible Firearm Caliber 12 Gauge, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 12 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type CNC Machine, Drill, Drill Press, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Quick-Step, Backing Padia, 4" dia, 5/8"-11" (07Q044)
- SCOTCH-BRITE Precsion Surf-Cond Disc, 4 1/2in Dia, PK50 (PN-DN)
- NORTON ABRASIVES Hook/Loop Disc, 5 In, 320 G, A275, PK100 (66261131575)
- CGW ABRASIVES CutOff Whl, 16x3/32x1, A36PBF, Dbl RF (36133)
- FLEX-HONE TOOL BC9M18 FLEX-HONE, 0.354" (9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC9M18)
- FLEX-HONE TOOL BC4M32 FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 320 Grit, Silicon Carbide (SC) (BC4M32)
- FLEX-HONE TOOL GBD800400 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD800400)
- FLEX-HONE TOOL BC12180AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC12180AO)
- FLEX-HONE TOOL BC8M180AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC8M180AO)
- FLEX-HONE TOOL BC12800CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC12800CD)
- FLEX-HONE TOOL BC200600BC FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC200600BC)
- Flex-Hone Tool Honing Brushes