Shop All Honing Brushes
Flex-Hone Tool
06380 FLEX-HONE for Firearms For a .17 CAL/.22 MAG Rifle Chamber in 400 Grit Silicon Carbide
Mfr # 06380
Zoro # G1919237
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/64 in
- Grit 400
- Abrasive Material Silicon Carbide
- Grade Coarse
- Hone Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # 06380
- Zoro # G1919237
- UPC # 843469100641
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 15/64 in |
Hone Length | 1 1/4 in |
Overall Length | 6 in |
Abrasive Length | 1 1/4 in |
Stem Diameter | 0.08 in |
Details
Item | Rifle Chamber Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
For Use With | Chambers |
Operating Speed - Maximum | 1,200 RPM |
Primary Material Application | Stainless Steel |
Compatible Firearm Caliber | .17 Cal/.22 mag |
End Marking Color | Yellow |
Description
Rifle Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber .17 Cal/.22 mag, Stem Diameter 0.08 in, Abrasive Length 1 1/4 in, Overall Length 6 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Yellow, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 1/2 In, 1/4 Shank (310-002055)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Zirconia Alumina, R823P, Blue (66623373764)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94261)
- BIG HORN 20 Piece Rubber Sanding Drum Set (19521)
- FLEX-HONE TOOL GBD70012 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD70012)
- FLEX-HONE TOOL BC112800 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC112800)
- FLEX-HONE TOOL BC214400 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC214400)
- FLEX-HONE TOOL BC55M800CCBN FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 800 Mesh Grit, Cubic Boron Nitride(CBN) (BC55M800CCBN)
- FLEX-HONE TOOL BC20012 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC20012)
- FLEX-HONE TOOL GB41824 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB41824)
- FLEX-HONE TOOL BC7M120BC FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC7M120BC)
- Flex-Hone Tool Honing Brushes