Shop All Honing Brushes
Flex-Hone Tool
00900 FLEX-HONE for Firearms For a .357 Mag/.38 Pistol Chamber in 800 Grit Silicon Carbide
Mfr # 00900
Zoro # G1918150
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 23/64 in
- Grit 800
- Abrasive Material Silicon Carbide
- Grade Fine
- Hone Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # 00900
- Zoro # G1918150
- UPC # 843469100337
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 23/64 in |
Hone Length | 1 5/8 in |
Overall Length | 3 in |
Abrasive Length | 1 5/8 in |
Stem Diameter | 0.14 in |
Details
Item | Pistol Chamber Hone |
Grit | 800 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
For Use With | Revolver Cylinder |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 1,200 RPM |
End Marking Color | Blue |
Compatible Firearm Caliber | .357 Mag/.38 |
Description
Pistol Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber .357 Mag/.38, Stem Diameter 0.14 in, Abrasive Length 1 5/8 in, Overall Length 3 in, Abrasive Material Silicon Carbide, Grit 800, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Blue, Grade Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90066)
- DEVOUR 4-1/2" PREMIUM TileContinuous Rim Blade (NT45CTDW)
- NORTON ABRASIVES Unified Wheel, 1in dia.x1inWx3/16in, PK50 (66261014883)
- ZORO SELECT Carbide Bur, Ball Shape, 3/32 In, 1/8 Shank (310-002081)
- FLEX-HONE TOOL GBD900240AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 240 Grit, Aluminum Oxide (AO) (GBD900240AO)
- FLEX-HONE TOOL BC13818 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13818)
- FLEX-HONE TOOL BC64M170200CCBN FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC64M170200CCBN)
- FLEX-HONE TOOL GBD80018 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD80018)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 14X36, 1/4" Nipple, 36" Overall Length (14X36)
- FLEX-HONE TOOL BC316170200CD FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 170/200 Mesh Grit, Diamond (CD) (BC316170200CD)
- FLEX-HONE TOOL BC20M32 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC20M32)
- Flex-Hone Tool Honing Brushes