Shop All Honing Brushes
Flex-Hone Tool
00054 FLEX-HONE for Firearms For a 12 Gauge Shotgun Chamber in 800 Grit Aluminum Oxide
Mfr # 00054
Zoro # G1382557
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 13/16 in
- Grit 800
- Abrasive Material Aluminum Oxide
- Grade Fine
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # 00054
- Zoro # G1382557
- UPC # 843469100238
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 13/16 in |
Overall Length | 12 in |
Hone Length | 2-1/2 in |
Abrasive Length | 2 1/2 in |
Stem Diameter | 0.19 in |
Details
Item | Shotgun Chamber Hone |
Grit | 800 |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
For Use With | Chambers |
End Marking Color | Blue |
Compatible Firearm Caliber | 12 Gauge |
Stem Marking Color | Black |
Primary Material Application | Stainless Steel |
Description
Shotgun Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 12 Gauge, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 12 in, Abrasive Material Aluminum Oxide, Grit 800, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Blue, Grade Fine, Stem Marking Color Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Locking-Type Disc Pad, 4" dia. (50192)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 80G, TR, PK25 (66261121054)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 80 (66261004441)
- PFERD Acid Brush - Black Horsehair Fill, 3/8" Width (89602)
- FLEX-HONE TOOL BC5824 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC5824)
- FLEX-HONE TOOL BC8M18 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC8M18)
- FLEX-HONE TOOL GBD712LA FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 1000/1200 Grit, Levigated Alumina (LA) (GBD712LA)
- FLEX-HONE TOOL BC7M800 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC7M800)
- FLEX-HONE TOOL BC7M240AO FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC7M240AO)
- FLEX-HONE TOOL GBD50018 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD50018)
- FLEX-HONE TOOL GBD51260AO FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 60 Grit, Aluminum Oxide (AO) (GBD51260AO)
- Flex-Hone Tool Honing Brushes