Shop All Glues
Flex Glue
Glue, Clear, 4 oz, Bottle
Mfr # GFSCLRR04
Zoro # G700445467
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 4 oz |
Details
Item | Glue |
Color | Clear |
Container Type | Bottle |
Description
Flex Glue is an easy-to-use super strong rubberized waterproof glue that instantly bonds seals and repairs virtually everything. This adhesive's instant grab technology holds objects in place and in most cases eliminates the need for braces. It cures in 24-48 hours and reaches maximum strength in 7 days. No need for screws or nails it’s perfect for all types of repairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil/Glass Cloth Tape, 1.89" x 36 yd. (363)
- EZ WELD Cement, 16 Oz, Amber, PVC, CPVC, ABS (20803)
- 3M Epoxy Adhesive, Foam Fast 74CA Series, Gray, 19 oz, Tube (74CA)
- HENRY Henry 237 AcoustiGum Acoustical Ceiling Tile Adhesive 4 GAL (237 4 GAL)
- FLEX GLUE FLEX GLUE Waterproof Glue, 6 oz (GFSTANR06)
- FLEX GLUE FLEX SEAL Family of Products MAX Extra Strength Rubber Adhesive 28 oz (GFSMAXWHT28)
- FLEX GLUE FLEX GLUE MINI .75OZ (GFSWHTMINI-8)
- FLEX GLUE Off-White, 4 Ga, Pail (GFSCLRMINI-8)
- JMK Max Force Household Super Glue 5 pk, 5PK (06-2409)
- ELMERS Floor Adhesive, Glue-All Series, Off-White, 1 gal, Pail (EPIE1324)
- TITEBOND Glue Titebond 2 16 Oz (5004)
- Flex Glue Glues