Shop All Glues
Flex Glue
FLEX SEAL Family of Products MAX Extra Strength Rubber Adhesive 28 oz
Mfr # GFSMAXWHT28
Zoro # G406004708
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 0.2 oz |
Details
Color | Clear |
Description
Flex GlueÖ Max with even more coverage! Flex GlueÖ Max comes in a 28oz cartridge and has even more instant grab. Flex GlueÖ is an easy-to-use super strong rubberized waterproof adhesive with instant grab and hold. Specially formulated to work on all types of surfaces and can be applied on dry or wet surfaces even underwater! This adhesiveÆs instant grab technology holds objects in place and in most cases eliminates the need for braces. This tough super thick waterproof glue is formulated for heavy duty applications. No need for screws or nails itÆs perfect for all types of repairs! Now any project big or small with Flex Glue you can do them all.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 08019 Marine Grade Silicone Sealant - Clear, 3 oz. (7000120480)
- THRIFCO PLUMBING 3 Lbs Plumbers Putty (6313012)
- 3M Glass Foil Tape, 1 In. x 5 Yd., Silver (363)
- 3M Double Sided Tape, Urethane Foam, 3/4in, Width: 3/4" (4008)
- FLEX GLUE Off-White, 4 Ga, Pail (GFSCLRMINI-8)
- FLEX GLUE FLEX GLUE MINI .75OZ (GFSWHTMINI-8)
- FLEX GLUE FLEX GLUE Waterproof Glue, 6 oz (GFSTANR06)
- FLEX GLUE Glue, Clear, 4 oz, Bottle (GFSCLRR04)
- AVERY Spray Gel, Orange, 24 fl oz (100)
- SCOTCH Double-Sided Adhesive Roller, Dispenser (6061)
- BOX PACKAGING 1/2" - Dot Shot® - High Tack Glue Dots® - Low Profile (GD103R)
- Flex Glue Glues