Shop All Glues
Flex Glue
FLEX GLUE Waterproof Glue, 6 oz
Mfr # GFSTANR06
Zoro # G200445356
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 4.58 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 6 oz |
Details
Item | Glue |
Weight | 4.58 oz |
Description
FLEX GLUE is an easy-to-use super strong rubberized waterproof glue that instantly bonds seals and repairs virtually everything! This adhesive’s instant grab technology holds objects in place and in most cases eliminates the need for braces. It cures in 24-48 hours and reaches maximum strength in 7 days. No need for screws or nails it’s perfect for all types of repairs!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Primer, 206 G+P Series, 8.5 oz, Can (Sika Primer-206 G+P)
- NMC Danger Confined Space Do Not Enter (PT52)
- 3M Masking Tape, Tan, Rubber, 45/64" W, PK48 (201+)
- PC PRODUCTS Protective Coating 096000 22 Oz Xtreme Injectable Joint and Crack Filler (96000)
- FLEX GLUE Glue, Clear, 4 oz, Bottle (GFSCLRR04)
- FLEX GLUE FLEX GLUE MINI .75OZ (GFSWHTMINI-8)
- FLEX GLUE FLEX SEAL Family of Products MAX Extra Strength Rubber Adhesive 28 oz (GFSMAXWHT28)
- FLEX GLUE Off-White, 4 Ga, Pail (GFSCLRMINI-8)
- JT EATON Board Glue Double Jeporardy (182B)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 4000 PK (XD21-404)
- GORILLA GLUE Spray Adhesive, Clear, 24 hr Full Cure, 14 oz, Aerosol Can (4500102)
- Flex Glue Glues