Shop All Plastic Tube Fittings
Flex-Drain
Flex-Drain Solid 25'
Mfr # 51110
Zoro # G8660781
original price:
$28.09
5% off
new price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -50 to 150 Deg F
- Length (In.) 25 ft
- Material Polypropylene
- Dia. (In.) 4 in
- Standards ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Drain
- MFR # 51110
- Zoro # G8660781
- UPC # 732736500102
- Country of Origin United States
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 25 ft |
Dia. (In.) | 4 in |
Details
Temp. Range | -50 to 150 Deg F |
Material | Polypropylene |
Standards | ASTM |
Type | Solid |
Description
The YARDGARD 1-3/8 in. Galvanized Gate Elbow helps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Female Bulkhead, 1/4" x 1/4" Female NPT (PMF1/4-N2)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 10 ft Length, Type ACR (AC02010)
- ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N212112)
- SPEAKMAN Combo Faucet and Eyewash Station, Ceramic (SEF-9000)
- FLEX-DRAIN DRAIN PIPE W/SOCK 4""X25' (51510)
- FLEX-DRAIN Flex-Drain Solid 8' (54021)
- FLEX-DRAIN Flex-Drain Solid 12' (51710)
- FLEX-DRAIN Flex-Drain Perf 8' (54022)
- FLEX-DRAIN PERF DRAIN PIPE PP 4""12' (51910)
- CHARLOTTE PIPE AND FOUNDRY CAP PVC 1/2"" SCH40 10 PK (PVC02116C0600)
- PARKER TRIPLE-LOK BULKHEAD UNION (4 WTX-S)
- Flex-Drain Fittings