Shop All Automotive Polisher Accessories
Flex
Carrying Case, 18" x 10" x 8" Size
Mfr # 992100
Zoro # G0959310
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Storing Automotive Polishers
- Type Dust Free
- Size 18 in x 10 in x 8 in
- For Use With Mfr. No. PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150
- Material Canvas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex
- MFR # 992100
- Zoro # G0959310
- UPC # 877505016634
- Country of Origin China
- Category Automotive Polisher Accessories
Dimensions
Size | 18 in x 10 in x 8 in |
Overall Height | 18 in |
Overall Width | 8 in |
Overall Length | 10 in |
Details
Application | Storing Automotive Polishers |
Type | Dust Free |
For Use With | Mfr. No. PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150 |
Item | Carrying Case |
Material | Canvas |
Characteristics | 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible |
Accessory Type | Carrying Case |
Compatible Manufacturer Part Number | PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150 |
Compatible with Manufacturer Model Number | PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150 |
Compatible with Manufacturer Part Number | PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150 |
Compatible with Manufacturer Model Number [NEW] | PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150 |
Compatible Manufacturer Model Number | PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150 |
Product Type | Carrying Case |
Features | Storage and Protection with Carrying Strap |
For Use with Mfr. Model Number | PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150 |
For Use With Mfr. Model Number | PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150 |
Description
Carrying Case, Product Type Carrying Case, Overall Length 10 in, Overall Width 8 in, Material Canvas, Compatible with Manufacturer Model Number PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150, Features Storage and Protection with Carrying Strap, Overall Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-3/8 x 12 in. (PA1913)
- MARATHON INDUSTRIES Marathon 20063 4.80/4.00-8 Ribbed Tread Pneumatic - 3" Centered Hub - 3/4" Bearings (20063)
- HOPKINS 45x55 Farm Boot Patch (22-5-08793-M)
- FEL-PRO Intake Manifold Gasket, Mik98015T (MIK98015T)
- FLEX Polishing Pad, 6-1/4" Size, Foam, Blue (651100)
- FLEX Carrying Case, 18" x 10" x 8" Size (991100)
- FLEX Polishing Pad, 6-1/4" Size, Foam, White (651150)
- FLEX Polishing Pad, 6-1/4" Size, Foam, Red (651250)
- CHICAGO PNEUMATIC POLISHER MINI KIT ONLY (CP7201P)
- 3M 3M 05723 Foam Compounding Pad - 8" (7000000485)
- WIZARDS PRODUCTS Wizards Fast Cut Buffing Pad (11201)
- Flex Automotive Polisher Accessories