Flex-A-Lite

Flex-A-Lite FLXCFM1000 2A 115V Airmover 900Cfm Multi-Position Design


product price: $322.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Lightweight and compact - easy to pack and handle high-velocity performance - 900 cfm of focused airflow, lets you direct the air where you need it most
  • Very low, 2-amp, power draw - wont over-tax trailer circuits or the generator
  • Multi-position design - direct the airflow where you need it most
Specifications
  • Amperage: 2A
  • Voltage: 115V
  • Weight: 24 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.