Shop All General Hand Tool Kits
Fleming Supply
Tool Kit, 123 Pink Heat-Treated Pieces with Carrying Bag, Essential Steel Hand Tool and Repair Set
Mfr # 108062GTP
Zoro # G501778160
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10
- Width 9
- Length 15
- Weight 4.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 108062GTP
- Zoro # G501778160
- UPC # 194189584137
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Height | 10 |
Width | 9 |
Length | 15 |
Details
Weight | 4.35 |
Description
Take on any home improvement or hobby project with the 123 Piece Pink Tool Set by Fleming Supply The set includes 100 fasteners and 23 tools, making it ideal for basic home repairs, assembling pre-fabricated furniture and DIY projects in apartments and dorms and for first-time homeowners. The bright pink color makes these tools as fun as they are functional! The wide-mouthed 600D Oxford cloth bag has ample room for all the tools and fasteners included in this set for easy storage and is durable for worry-free travel. Each tool is made of heat-treated steel for strength and durability to ensure that this set will stand up to daily use and last for years to come. Set includes: Carrying bag, flat head screwdriver, phillps head screwdriver, bit driver handle, two precision screwdrivers, 10 piece bit set, 8 ounce claw hammer, 9 inch spirit level, 10-foot measuring tape, magnetic and telescoping pickup tool, 6 inch scissors, wire pliers, adjustable wrench with dipped handle, and 100 piece fastener set (self tapping screw(Z-P): 3.5x25mm-10PC, anchor: #5-10PC, cup hook(B-P): 7/8-in -4PC, push pin: 10 PC, nail (B-P): 3/4-in -60PC, picture hook: 10LB-6PC).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, Round/Square, 18x4" (CF286PF)
- KNIPEX Pliers Wrenches, Tongue/Groove, 250 mm L (86 02 250)
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YU51)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (442151)
- FLEMING SUPPLY 144-piece Watch Repair Kit Tool Set for Watches Including Opener, Watch Holder, Link Remover and Case (221373TPD)
- FLEMING SUPPLY 16-piece Watch Repair Kit, DIY Tool Set for Watches Repair with Screwdrivers, Spring Remover, Tweezers (826132ESB)
- FLEMING SUPPLY Household Hand Tools, 65-piece Tool Set, Includes Hammer, Adjustable Wrench, Screwdriver Set, Pliers (470345VZX)
- FLEMING SUPPLY Tool Kit, 102 Heat-Treated Pieces with Carrying Case, Essential Steel Hand Tool and Basic Repair Set (912089IYL)
- FLEMING SUPPLY Household Hand Tools, Tool Set - 9 Piece, Set Includes - Adjustable Wrench, Screwdriver, Pliers (933913RLF)
- FLEMING SUPPLY Fleming Supply 16 Piece Precision Jewelers Tool Set with Case (973248TJR)
- BAND-IT Hand Tool Repair Kit, For Use With 2LNP6 (C00689)
- Fleming Supply General Hand Tool Kits