Shop All Compartment Boxes
This Product is Discontinued
Fleming Supply
Storage Boxes with Compartments with 13 in H x 16.5 in W (Discontinued)
Mfr # 831932CSJ
Zoro # G601777049
This Product is Discontinued
Key Features
- Overall Width 16.5 in
- Overall Length 4.5 in
- Overall Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 831932CSJ
- Zoro # G601777049
- UPC # 194189538888
- Country of Origin China
- Category Compartment Boxes
Dimensions
Overall Width | 16.5 in |
Overall Length | 4.5 in |
Overall Height | 13 in |
Details
Item | Storage Boxes with Compartments |
Description
The Hardware and Craft Part Organizers from Fleming Supply have handles for portability and clear lids for easily viewing the contents stored inside. The set includes a large, medium and 2 small plastic storage cases with adjustable dividers to customize individual compartments to the perfect size. These portable boxes are great for small parts like nuts and bolts, craft supplies, fishing tackle, thread for sewing, jewelry and more - the possibilities are endless.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.