Shop All Utility Knives
Fleming Supply
Set of 3 Folding Utility Knife with Blades Heavy Duty Retractable Box Cutter with Aluminum Handle
Mfr # 934694IDK
Zoro # G401776365
original price:
$13.49
32% off
new price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 934694IDK
- Zoro # G401776365
- UPC # 194189640215
- Country of Origin China
- Category Utility Knives
Description
Take on any project, no matter how big or small with the Folding Utility Knife Set by Fleming Supply. This knife set features an aluminum alloy and steel body that is more durable than plastic knives, so it can stand up to use in construction cutting linoleum, carpet, rubber and wood. The body also features an ergonomic arc design that reduces user fatigue and is more comfortable to use than straight bodied razors. The knife folds easily with the push of a button to keep you safe when the blade is not in use. The utility knife also features a retractable blade and a locking mechanism for added safety while you work. The box cutter features a stainless steel belt clip to keep the knife close when a project requires two hands. A push button holds the blade in place, making changing and adjusting the blade a breeze! This knife comes in a set of 3 with 9 replacement blades, but accepts all standard utility blades, so you can keep one wherever you need a work or craft tool; keep one in your home, garage, office or workshop. With heavy duty construction, the knives are perfect for contractor use, home DIY projects, crafting and more. SATISFACTION GUARANTEED- Fleming Supply is committed to providing the consumer with the absolute best price and value on all of our products, which we ensure by applying a rigorous quality control process. NOTE: This is an exclusive product of Fleming Supply and ONLY Folding Utility Knives by Fleming Supply are GUARANTEED to be genuine IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products. Fleming Supply is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 18 oz. Soft Face Dead Blow Hammer. 12 in L, 1 1/2 in Face Dia, Steel, Orange (57-542)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3 in Size, Standard Socket, black oxide (68118)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 33mm (84591N)
- WESTWARD Transfer Punch, 57/64 In Tip, 4-7/8 In L (22N839)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-100)
- STANLEY Stanley 10-175 Homeowner's Retractable Blade Utility Knife (10-175)
- PACIFIC HANDY CUTTER Safety Knife, Plastic Handle, Blue/Teal (E12304-4)
- WESTWARD Folding Retractable Clip-Point Utility Knife, Aluminum (1YJD6)
- JAMESON Hawkbill Cable Splicer Knife, Charcoal H (32-70-C)
- STANLEY DeWALT® DWHT10035L Folding Retractable Utility Knife (DWHT10035L)
- PACIFIC HANDY CUTTER Disposable Film Cutter Fixed, 6 1/2 in L (DFC364X)
- Fleming Supply Utility Knives