Shop All Furniture Accessories
Fleming Supply
Seat Cushion, 3" Memory Foam and Gel Layers, Removable Cover and Waterproof Lining-Support in Desk
Mfr # 396635KJO
Zoro # G201776237
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18
- Weight 2
- Width 16
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 396635KJO
- Zoro # G201776237
- UPC # 194189645135
- Country of Origin China
- Category Furniture Accessories
Dimensions
Length | 18 |
Width | 16 |
Height | 3 |
Details
Weight | 2 |
Description
Add comfort to any seat with the Memory Foam and Gel Chair Cushion by Fleming Supply! The 3-in thickness with dual layers of memory foam and support foam as well as gel that cools to help regulate body temperature, makes this cushion soft, supportive and comfortable. It fits most standard wheelchairs and is also ideal for cars, desks, office chairs, or even when cheering on your favorite sports team from the bleachers. The cushion helps to relieve back pain and tension from sitting for long periods of time. For easy care and cleaning, the cover is removable, and also features an inner 100 Percent waterproof lining to protect your cushion from accidents or spills. Lightweight with a convenient handle, the cushion is easily portable and travel friendly; bring it with you wherever you go!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BurgundySide Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BURG-GG)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- MANTUA Bed Base, Metal, Cal-King Size, 7.5" H, Blck (J75MB60 BC)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- MASTER MFG Triangle Cabinet Sliders, Beige, PK24 (87008CS)
- LORELL Wraparound Floor Savers, Gray, Vinyl, PK16 (LLR49319)
- RICHELIEU AMERICA TG 4PK 178 CLR Cup (F31905TV)
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X84" Stainless Steel 304 Strap, PK5 (SPAFTA9311214N)
- QUARTET Hanger, Partition, Adj, Black, PK2 (7502)
- HASTINGS HOME Hastings Home 2 Pack Stadium Seat Cushions, Portable Padded Back Support Bleacher Chair Set (113355AVJ)
- ALERA Reversible Return Bridge, 47.2x23", Es (VA354824ES)
- Fleming Supply Furniture Accessories