Shop All Gun Safes
Fleming Supply
Pistol Safe, Digital Lock, 13.15 lbs, .27 cu ft, 1 Pistol
Mfr # 719561THS
Zoro # G001776802
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 13.15 lbs
- Lock Style Digital Lock
- Outside Width 8.75 in
- Outside Height 4.5 in
- Outside Depth 11.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 719561THS
- Zoro # G001776802
- UPC # 194189540591
- Country of Origin China
- Category Gun Safes
Dimensions
Outside Width | 8.75 in |
Outside Height | 4.5 in |
Outside Depth | 11.75 in |
Inside Width | 8.5 in |
Inside Height | 2.5 in |
Details
Net Weight | 13.15 lbs |
Capacity | .27 cu ft |
Lock Style | Digital Lock |
Holds | 1 Pistol |
Material | Steel |
Item | Pistol Safe |
Color | Black |
Description
The Portable Gun Safe from Fleming Supply is great for storing handguns, cash, jewelry and other valuables. The contents of this compact safe are hidden behind a two bolt, pry resistant steel door that requires the manual override keys or programming 3-8-digit passcode of your choice to open the electronic locking mechanism. The safe also comes with predrilled holes and hardware to mount it in a drawer, cabinet, closet, office, hotel room, or under the seat of your vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Pallet Rack Beam, 14 ga, 60" W, 2600 lb, PR (DD62160)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for LocBoard 2 Pack (56666)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2717-12)
- FAZTEK Framing Extrusion, Smth, L48In, 0.524Lb/Ft (10QE1010-48)
- FLEMING SUPPLY Pistol Safe, Digital Lock, 9.96 lbs, Pistol, Valuables (577659XDE)
- FLEMING SUPPLY Pistol Safe, Cam Lock, 3.4 lbs, .05 cu ft, 1 Pistol (872580FCX)
- AMERICAN FURNITURE CLASSICS Gun Display Cabinet, Keyed Lock, 113 lbs, 12 Long Guns (898)
- BARSKA Rifle & Gun Safe, Digital Lock, 133 lbs, 7.87 cu ft, Up to 14 Rifles (AX13328)
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- SPORTS AFIELD Preserve 40-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5940P)
- SPORTS AFIELD Haven 36-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5930HX)
- Fleming Supply Gun Safes