Shop All Loading Ramps
Fleming Supply
Loading Ramps Steel Set for ATVs, Motorcycles, Mowers, Carts Use with Pickup Trucks, 1200lb Capacity
Mfr # 329331BKL
Zoro # G001776031
original price:
$72.35
26% off
new price: $52.85
/ea
$52.85
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
- Brand Fleming Supply
- MFR # 329331BKL
- Zoro # G001776031
- UPC # 194189640000
- Country of Origin China
- Category Loading Ramps
Description
The set of Loading Ramps by Fleming Supply is the perfect solution for getting your ATV, motorcycle, golf cart, or mower safely into a trailer or in the bed of a pickup truck. With a 600-pound weight capacity each, these heavy-duty ramps can be used separately for scooters and dirt bikes or used together for 4-wheeled vehicles up to 1200 pounds. The ramps can also be bolted together (hardware not included) for use on loading docks with hand trucks or dollies. With high-quality steel construction, handles for portability and skid resistant tread, these loading ramps will assist tires of any kind into a van, shed, or dock.
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
- MAIN FILTER NAPA 7902 Hydraulic Filter Replacement (MF0058436)
- WESTIN Smooth Bed Caps w/o Stake Holes (72-40611)
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- VELVAC Replacement Interior For 593083 (591022)
- BLACK WIDOW Ramp, Portable, Load 10000 lb., H, PR1 (PSR295)
- OMEGALIFT Wide Truck Ramps, 20 tons (93201)
- GEN-Y HITCH 1 pair Heavy Duty 8 foot Aluminum Loading Ramps 15 x 96 5K Capacity Per Ramp (GH-16096)
- PIG Poly Loading Ramp 70" L x 28.5" W (PAK989)
- GEN-Y HITCH 1 pair Heavy Duty 6 foot Aluminum Loading Ramps 14 x 72 3K Capacity Per Ramp (GH-16072)
- OTC Truck Ramp Step, Load Capacity 300 lb. (1534A)
- ERICKSON 750 lb Aluminum Ramp Plates 2"X8" (07400)
- Fleming Supply Loading Ramps