Shop All Tool Boxes
Fleming Supply
Lift Top Tool Box, Plastic, Black/Yellow, 22 in W x 12 in D x 9-1/2 in H
Mfr # 923713NRV
Zoro # G701776799
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black/Yellow
- Features Cantilevered tray storage system, clear top lid, 15 removable organizer trays for small parts, lower section for larger tools, convenient carry handle
- Includes 2-Tiered Utility Case
- Handle Type Carrying Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 923713NRV
- Zoro # G701776799
- UPC # 194189522665
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 22 in |
Depth | 12 in |
Height | 9-1/2 in |
Length | 12 |
Details
Item | Lift Top Tool Box |
Material | Plastic |
Color | Black/Yellow |
Features | Cantilevered tray storage system, clear top lid, 15 removable organizer trays for small parts, lower section for larger tools, convenient carry handle |
Includes | 2-Tiered Utility Case |
Handle Type | Carrying Handle |
Weight | 9 |
Description
The 22-inch Lift Top Toolbox from Fleming Supply can store and organize fishing supplies, screws, hardware, thread, beads, sockets, tools, nail art supplies and so much more! This 2-tiered utility case features a cantilevered tray storage system, a clear top lid for accessing the 15 removable organizer trays for small parts, a lower section for larger tools and a convenient carry handle for portability. Keeping your tools, parts and hobby supplies neat and tidy has never been easier!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. Diamond Ultra Dry Core Bit (48-17-0120)
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T30-1000x24)
- WESTWARD #54 1-7/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN9)
- OTC 3/4 in Drive, 2-3/38" 8 pt SAE Socket, 8 Points (1903)
- FLEMING SUPPLY Portable Tool Box, Plastic, Black/Yellow, 18 in W x 10 in D x 24 in H (391994UNU)
- FLEMING SUPPLY 3-Part Rolling Toolbox, Stainless Steel, Silver, 22 in W x 15 in D x 33 in H (277952YNR)
- FLEMING SUPPLY Portable Tool Box, Steel, Polymer, Black/Yellow, 20-1/2 in W x 12 in D x 28 in H (943096ZRV)
- DEWALT Pro Small Parts Organizer, Plastic, Black/Yellow, 17-1/2 in W x 3 in D x 14 in H (DWST14925)
- TOTALTURF Trademark ToolsT Stackable Mobile Tool Box with Wheels (TO1667708)
- BETA Cantilever Tool Box, Steel, Orange, 21-1/2 in W x 8 in D (021190002)
- URREA Tool Box, Steel, Red, 19 in W x 6 in D (5496)
- Fleming Supply Tool Boxes