Shop All Cable Trays
Fleming Supply
J Channel Desk Cable Organizer, 5 Gray Raceway, Cord Cover Management Kit for Desks, Offices
Mfr # 234675XBR
Zoro # G701777529
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17
- Height 2.6
- Width 5
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 234675XBR
- Zoro # G701777529
- UPC # 194189591234
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 17 |
Height | 2.6 |
Width | 5 |
Details
Weight | 2 |
Description
Extra-strength tape included in each kit. Do not worry about your raceways falling off your desk or wall after just a week. We have included an extra strength self-adhesive tape that is twice as wide and much stronger than similar products on the market today! Each package contains five 16-inch channels. If your project needs flexibility this is the perfect kit for you. Whether you will be running your cords horizontally or vertically the shorter channels help make installation easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 2 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16094)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.30A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3/10)
- ARMSTRONG 95M57 100438-03 Contactor 24V (95M57)
- FRANZUS Convertr Adapt 4Pc Set (M600X)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 White Raceway, Cord Cover Management Kit for Desks, Offices (201518VYW)
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (107768DIJ)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 5 Brown Raceway, Cord Cover Management Kit for Desks, Offices (855362BTX)
- FLEMING SUPPLY Fleming Supply Cord Concealer Kit - 6 Cable Raceways, Elbows and T Connectors (White) (231832XAV)
- FLEMING SUPPLY Fleming Supply Cord Concealer Kit - 6 Cable Raceways, Elbows and T Connectors (496519XHQ)
- FLEMING SUPPLY Fleming Supply D Shaped Floor Cord Cover, 10-feet Black Cable, Wire Protector, Tripping Hazard, White (170131WLC)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1/2" x 5ft- White, PK 5 (SR-WG-050-5-5PK-WT)
- Fleming Supply Cable Trays